
Kason - 11239000001 Release, Inside W/Handle
Mfr # 266188
Zoro # G802247952
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height (in)
1 in
Length (in)
4 in
Width (in)
1 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266188
Zoro #
G802247952
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
1 in
Length (in)
4 in
Width (in)
1 in
Details
Locking
No
Description
Material: Satin Aluminum ;Weight: 1.0 Lb ;Includes: Handle, Push Sticker, And Push Plate ;Type: Inside Release For Walls Up To 4"(102Mm) Thick ;Instructions Included: Y;Series 1239;11239000001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.