Zoro Homepage

Kason - 11521L00004 Bracket, Hinge Left/Btm

  • Mfr # 266244

  • Zoro # G702247366


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Width (in)
3 in
Length (in)
3 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266244
Zoro #
G702247366
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Length (in)
3 in
Height (in)
1 in

Description

Material: Steel ;Weight: .381 Lb ;Plating: Chrome-Plated ;Type: For Left-Hand Doors | Used With Self-Closing Pivot;Hinges;1521L-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.