Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kason - 11521R00008 Bracket, Hinge Right, Bo

  • Mfr # 266286

  • Zoro # G902248934


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Length (in)
3 in
Width (in)
2 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266286
Zoro #
G902248934
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3 in
Width (in)
2 in
Height (in)
1 in

Description

Material: Steel ;Weight: .385 Lb ;Plating: Chrome-Plated ;Type: For Right-Hand Doors | Used With Self-Closing Pivot;Top Hinges;KasonĀ® 1521R-08;11521R00008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.