Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kason - 67001002020 Grease Filter, S/S

  • Mfr # 1292190

  • Zoro # G502216838


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height (in)
20 in
With Hooks
No
Material
Stainless Steel
With Frame
Yes
Length (in)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292190
Zoro #
G502216838
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
20 in
Length (in)
20 in
Width (in)
19.5 in
Depth (in)
2 in

Details

With Hooks
No
Material
Stainless Steel
With Frame
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.