
Kason - 67001002520 Grease Filter, S/S
Mfr # 1292194
Zoro # G102217006
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width (in)
20 in
Material
Stainless Steel
Height (in)
25 in
Length (in)
20 in
With Hooks
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1292194
Zoro #
G102217006
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
20 in
Height (in)
25 in
Length (in)
20 in
Depth (in)
2 in
Details
Material
Stainless Steel
With Hooks
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.