Zoro Homepage

Kason - 67002001620 Filter, Baffle, 16X20, Al

  • Mfr # 1291121

  • Zoro # G102215248


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Length
1 in
Width
1 in
Standards
NSF Certified; UL Listed
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291121
Zoro #
G102215248
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Length
1 in
Width
1 in

Details

Item
Grease Filter
Standards
NSF Certified; UL Listed
Material
Aluminum

Description

KasonĀ® - 67002001620 Grease Filter Aluminum 16" H X 20" W;Brand: Trapper;Depth: 2" Nominal, 51 Mm Nominal;Height: 16" Nominal, 406 Mm Nominal;Material(S): Aluminum;Nsf Certified: Yes;Type: Grease;Ul Listed: Yes;Weight: 1.985 Lb;Width: 20" Nominal, 508 Mm Nominal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.