Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kason - 9124500165 Cam, Hinge (Male, W/Pin)

  • Mfr # 266178

  • Zoro # G702247205


product price: $47.29
/ea

Key Features

Length (in)
3.25 in
Height (in)
1 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266178
Zoro #
G702247205
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3.25 in
Height (in)
1 in
Width (in)
1 in

Description

Hinge Cam W/Pin;Weight: .135 Lb ;Includes: Pin;9124500165

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.