Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Cpr(Shields)

  • Mfr # 2801947

  • Zoro # G402253469


product price: $33.85
/ea

Key Features

Width (in)
7 in
Height (in)
3 in
Length (in)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2801947
Zoro #
G402253469
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
7 in
Height (in)
3 in
Length (in)
10 in

Description

Color: White Case ;Material: Plastic Case ;Length: 6 3/4" Case | 171 Mm Case ;Width: 5 5/8" Case | 143 Mm Case ;Includes: (1) Cpr Instruction Card | (2) Pairs Of Large;Gloves | (2) Pairs Of Medium Gloves | (4) Cpr Shields;(Adult/Child) | (4) Moi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.