Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Fryer Filtering Protection

  • Mfr # 1331359

  • Zoro # G902231318


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width (in)
10 in
Length (in)
16 in
Height (in)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1331359
Zoro #
G902231318
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
10 in
Length (in)
16 in
Height (in)
10 in

Description

Includes: Neoprene Gloves,1 Pair Rubber Boots | 1 Face;Shield W/ Headgear,1 Rubber Apron,1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.