
Kit, Gas Connector , 3/4"X48"
Mfr # 1675KITS48
Zoro # G802346679
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Swivels
Yes
Inner Diameter (in)
0.75 in
Outer Diameter (in)
0.75 in
Length (in)
26.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675KITS48
Zoro #
G802346679
UPC #
-
Country of Origin
United States
Dimensions
Inner Diameter (in)
0.75 in
Outer Diameter (in)
0.75 in
Length (in)
26.5 in
Details
Swivels
Yes
Color
Blue
Quick Disconnect
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.