Zoro Homepage

Kit, Nut & Washer (S/S)

  • Mfr # 851358

  • Zoro # G502347273


product price: $24.65
/ea

Key Features

Height
1.50 in
Includes
260 Pieces including Hex Nuts, Flat Washers and Lock Washers
Material
Stainless Steel
Length
8.50 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851358
Zoro #
G502347273
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.50 in
Length
8.50 in
Width
4.50 in

Details

Item
Nut and Washer Kit
Includes
260 Pieces including Hex Nuts, Flat Washers and Lock Washers
Material
Stainless Steel

Description

Stainless Steel Nut And Washer Kit ;- Contains 260 Pieces Including Hex Nuts, Flat Washersand;Lock Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.