Zoro Homepage

Kit, Repair

  • Mfr # 511137

  • Zoro # G702264813


product price: $71.95
/ea

Key Features

Outlet
3/8 NPT
Length (in)
2 in
Width (in)
1 in
Height (in)
1 in
Connection Size
3/8 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511137
Zoro #
G702264813
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2 in
Width (in)
1 in
Height (in)
1 in
Connection Size
3/8 NPT

Details

Outlet
3/8 NPT

Description

New Style Vacuum Breaker Repair Kit, 3/8" Npt;For Conbraco Series # 38-200;( Note: # 38-100 Is Old Style )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.