Zoro Homepage

Kit, Repair (Osw)

  • Mfr # 1001050

  • Zoro # G903525089


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Includes
Body Bushing, O Ring, Flange Washer, Coupling Nut Washer
Height
0.25 in
Length
4.5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001050
Zoro #
G903525089
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
4.5 in
Width
5 in

Details

Includes
Body Bushing, O Ring, Flange Washer, Coupling Nut Washer

Description

Includes: Body Bushing, Packing Nut Bushing, O Ring |;Flange Washer, Coupling Nut Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.