Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Sheet Metal Screw , Long

  • Mfr # 7991005

  • Zoro # G202312038


product price: $45.99
/ea

Key Features

Length
8.50 in
Includes
112 Pieces: 10 X 1-1/4 in, 10 X 1-1/2 in, 12 X 1-1/4 in, 8 X 1 in, 8 X 1-1/4 in, 8 X 1-1/2 in, 8 X 2 in, 10 X 1 in (10) Each; 10 X 2 in, 12 X 1 in, 12 X 1-1/2 in, 12 X 2 in (8) Each
Height
1.50 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7991005
Zoro #
G202312038
UPC #
-
Country of Origin
United States

Dimensions

Length
8.50 in
Height
1.50 in
Width
4.50 in

Details

Item
Sheet Metal Screw Kit
Includes
112 Pieces: 10 X 1-1/4 in, 10 X 1-1/2 in, 12 X 1-1/4 in, 8 X 1 in, 8 X 1-1/4 in, 8 X 1-1/2 in, 8 X 2 in, 10 X 1 in (10) Each; 10 X 2 in, 12 X 1 in, 12 X 1-1/2 in, 12 X 2 in (8) Each

Description

Size: 10 X 1 1/4, 10 X 1 1/2, 12 X 1 1/4" (10) Each | 8 X;1, 8 X 1 1/4, 8 X 1 1/2, 8 X 2, 10 X 1" (10) Each | 10 X 2,;12 X 1, 12 X 1 1/2, 12 X 2" (8) Each ;Type: 112 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.