Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Sheet Metal Screw Short

  • Mfr # 851357

  • Zoro # G702347073


product price: $41.55
/ea

Key Features

Height (in)
2 in
Material
Stainless Steel
Width (in)
5 in
Length (in)
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851357
Zoro #
G702347073
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in)
2 in
Width (in)
5 in
Length (in)
8.38 in

Details

Material
Stainless Steel

Description

Short Length Stainless Steel Sheet Metal Screw Kit ;- Truss Head Slotted Screws ;- Contains 168 Pieces Ranging In Sizes From ? 6 X 1/2? To;12X 1?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.