Zoro Homepage

Kit, Spring Edgemount Hinge

  • Mfr # 266245

  • Zoro # G402245716


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Length
4 in
Includes
Hex Shaft; Spring; Bushing; Washer; Adjust Shaft
Material
Steel
Height
1 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266245
Zoro #
G402245716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Height
1 in
Width
4 in

Details

Item
Spring Edge Mount Hinge Kit
Includes
Hex Shaft; Spring; Bushing; Washer; Adjust Shaft
Material
Steel

Description

Material: Steel ;Weight: .125 Lb ;Includes: Hex Shaft, Spring,Bushing, Washer, Adjust Shaft ;Instructions Included: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.