Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng 27 In Bib Apron Lime Green 3 Pocket

  • Mfr # 1040LMG

  • Zoro # G211293748


product price: $13.49
/ea

Key Features

Color
Lime Green
Material
100% spun polyester
Number of Pockets
3
Adjustable
Yes
Apron Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040LMG
Zoro #
G211293748
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Length
27 in
Apron Width
26 in

Details

Item
Bib Apron
Color
Lime Green
Material
100% spun polyester
Number of Pockets
3
Adjustable
Yes
Heat Resistant
No

Description

Bib apron,27 in (L) x 26 in (W),36 in ties on each side,100% spun polyester construction,Adjustable metal neck clasp,3 pockets,Bar-tacked on all stress points,Lime green color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.