Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng 27 In Bib Apron Rounded 3 Pocket Black

  • Mfr # 2104BLK

  • Zoro # G111293787


product price: $20.35
/ea

Key Features

Color
Black
Apron Width
26 in
Heat Resistant
No
Number of Pockets
3
Apron Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104BLK
Zoro #
G111293787
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Width
26 in
Apron Length
27 in

Details

Item
Bib Apron
Color
Black
Heat Resistant
No
Number of Pockets
3
Adjustable
No
Material
100% spun polyester construction

Description

Bib apron,27 in (L) x 26 in (W),36 in tie on each side,100% spun polyester construction,3 divided patch pockets,Bar-tacked at all stress points,Adjustable neck strap,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.