Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng 2Xl Butcher Coat

  • Mfr # 16262XL

  • Zoro # G311293877


product price: $39.15
/ea

Key Features

Color
White
Style
Butcher Coat
Pattern
Solid
Material
100% spun polyester
Sleeve Length
43 in (L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16262XL
Zoro #
G311293877
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Sleeve Length
43 in (L)

Details

Color
White
Item
Butcher Coat
Style
Butcher Coat
Pattern
Solid
Material
100% spun polyester
Gender
Unisex

Description

Butcher coat,2XL,43 in (L),100% spun polyester construction,Side venting for pant pocket access,Two large pockets at waist,Snap front,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.