Zoro Homepage

Kng 2Xl Ladies Chef Coat Black Short Sleeve

  • Mfr # 18752XL

  • Zoro # G111294043


product price: $44.49
/ea

Key Features

Style
Chest Patch
Color
Black
Gender
Ladies
Sleeve Length
Short
Material
100% spun polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18752XL
Zoro #
G111294043
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Sleeve Length
Short

Details

Style
Chest Patch
Color
Black
Item
Women's Chef Coat
Gender
Ladies
Material
100% spun polyester
Pattern
Solid

Description

Women's chef coat,2XL,100% spun polyester construction,Chest patch style pocket,Stain resistant,Short sleeve,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.