Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng 2Xl Lw Chef Coat Red Short Sleeve

  • Mfr # 2578RED2XL

  • Zoro # G611293621


product price: $31.29
/ea

Key Features

Color
Red
Style
Chef Coat
Size
2XL
Pattern
Solid
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2578RED2XL
Zoro #
G611293621
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Sleeve Length
Short

Details

Color
Red
Style
Chef Coat
Item
Chef Coat
Pattern
Solid
Material
Polyester
Gender
Unisex

Description

Chef coat,2XL size,Polyester construction,Lightweight,Stain resistant,Short Sleeve,Breast pocket,Red color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.