Zoro Homepage

Kng 2Xl Mens Baggy Pants Black

  • Mfr # 2241BLK2XL

  • Zoro # G211294066


product price: $50.59
/ea

Key Features

Color
Black
Pattern
Solid
Gender
Men
Material
Lightweight Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2241BLK2XL
Zoro #
G211294066
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL

Details

Color
Black
Item
Men's Chef Pants
Pattern
Solid
Gender
Men
Material
Lightweight Polyester

Description

Men's chef pants,2XL size,Lightweight,Black color,Baggy design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.