Zoro Homepage

Kng 2Xl Mens Chef Coat Short Sleeve

  • Mfr # 10512XL

  • Zoro # G111293718


product price: $30.99
/ea

Key Features

Style
Chest Patch
Size
2XL
Color
White
Gender
Unisex
Material
100% spun polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10512XL
Zoro #
G111293718
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Sleeve Length
Short

Details

Style
Chest Patch
Color
White
Item
Men's Chef Coat
Gender
Unisex
Material
100% spun polyester
Pattern
Solid

Description

Men's chef coat,2XL,100% spun polyester construction,Melamine button,Chest patch style pocket,Short Sleeve,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.