Zoro Homepage

Kng 30 In Cobbler Apron Royal Blue 2 Pocket

  • Mfr # 1163RBL

  • Zoro # G011293849


product price: $16.89
/ea

Key Features

Color
Royal Blue
Number of Pockets
2
Material
100% spun polyester
Heat Resistant
No
Apron Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163RBL
Zoro #
G011293849
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Width
26.5 in
Apron Length
30 in

Details

Item
Cobbler Apron
Color
Royal Blue
Number of Pockets
2
Material
100% spun polyester
Heat Resistant
No
Adjustable
No

Description

Cobbler apron,30 in (L) x 26 1/2 in (W),26 1/2 in neck circumference,16 1/2 in ties on each side,100% spun polyester construction,Bar-tacked at all stress points,2 pockets,Royal blue color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.