Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpoints Kng 32 In Bistro Apron Slate 2 Pockets 1043SLT

Kng 32 In Bistro Apron Slate 2 Pockets (Discontinued)

  • Mfr # 1043SLT
  • Zoro # G311293662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043SLT
Zoro #
G311293662
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Length
32 in
Apron Width
28 in

Details

Item
Bistro Apron
Color
Slate
Heat Resistant
No
Number of Pockets
2
Material
100% spun polyester construction
Adjustable
No

Description

Bistro apron,32 in (L) x 28 in (W),37 in ties on each side,100% spun polyester construction,Two pockets,Bar-tacked on all stress points,Slate color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.