Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng 32 In Bistro Apron White 2 Pockets

  • Mfr # 1043WHT

  • Zoro # G011293634


product price: $11.15
/ea

Key Features

Color
White
Apron Width
28 in
Heat Resistant
No
Adjustable
No
Apron Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043WHT
Zoro #
G011293634
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Width
28 in
Apron Length
32 in

Details

Color
White
Item
Bistro Apron
Heat Resistant
No
Adjustable
No
Material
100% spun polyester
Number of Pockets
Two

Description

Bistro apron,32 in (L) x 28 in (W),37 in ties on each side,100% spun polyester construction,Two pockets,Bar-tacked on all stress points,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.