Zoro Homepage

Kng 33 1/2 In Apron Vinyl Charcoal Wtr Proof

  • Mfr # 2714CHAR

  • Zoro # G711293576


product price: $19.39
/ea

Key Features

Color
Charcoal
Adjustable
Yes
Apron Length
33.5 in
Heat Resistant
No
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2714CHAR
Zoro #
G711293576
UPC #
-
Country of Origin
China

Dimensions

Apron Length
33.5 in
Apron Width
26 in

Details

Item
Bib Apron
Color
Charcoal
Adjustable
Yes
Heat Resistant
No
Material
Vinyl
Number of Pockets
2

Description

Bib apron,26 in (W) x 33 1/2 in (L),30 in tie strings on each side,Vinyl construction,Waterproof,Heavy duty,Adjust neck strap,Charcoal color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.