
Kng 3Xl Denim Chef Coat Front Snap
Mfr # 2938DBL3XL
Zoro # G311294003
product price: $69.79
/eaKey Features
Color
Denim
Style
Chef Coat, Front Snap
Sleeve Length
Short
Material
68% cotton, 30% polyester, 2% spandex
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2938DBL3XL
Zoro #
G311294003
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Sleeve Length
Short
Details
Color
Denim
Item
Chef Coat
Style
Chef Coat, Front Snap
Material
68% cotton, 30% polyester, 2% spandex
Pattern
Solid
Gender
Unisex
Description
Chef coat,3XL size,Denim (68% cotton, 30% polyester, 2% spandex),Copper grommets,Breast pocket,Sleeve thermometer pocket,Front snap buttons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.