Zoro Homepage

Kng 3Xl Lw Chef Coat White Long Sleeve

  • Mfr # 2577WHT3XL

  • Zoro # G811293773


product price: $34.35
/ea

Key Features

Style
Long Sleeve
Color
White
Size
3XL
Pattern
Solid
Sleeve Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2577WHT3XL
Zoro #
G811293773
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL
Sleeve Length
Long

Details

Style
Long Sleeve
Color
White
Item
Chef Coat
Pattern
Solid
Material
Polyester
Gender
Unisex

Description

Chef coat,3XL size,Polyester construction,Lightweight,Stain resistant,Long Sleeve,Breast pocket,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.