Zoro Homepage

Kng 3Xl Mens Chef Coat Short Sleeve

  • Mfr # 10513XL

  • Zoro # G211293823


product price: $30.89
/ea

Key Features

Color
White
Size
3XL
Style
Chest Patch
Material
100% spun polyester
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10513XL
Zoro #
G211293823
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL
Sleeve Length
Short

Details

Color
White
Item
Men's Chef Coat
Style
Chest Patch
Material
100% spun polyester
Gender
Unisex
Pattern
Solid

Description

Men's chef coat,3XL,100% spun polyester construction,Melamine button,Chest patch style pocket,Short Sleeve,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.