
Kng 4Xl Chef Coat Executive, Knot Buttons
Mfr # 10494XL
Zoro # G611294017
product price: $45.55
/eaKey Features
Color
White with black piping
Style
Executive Chef Coat
Material
100% spun polyester
Gender
Men's
Pattern
Contrast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10494XL
Zoro #
G611294017
UPC #
-
Country of Origin
Unknown
Dimensions
Size
4XL
Sleeve Length
Long
Details
Item
Executive Chef Coat
Color
White with black piping
Style
Executive Chef Coat
Material
100% spun polyester
Gender
Men's
Pattern
Contrast
Description
Executive Chef coat,4XL,100% spun polyester construction,Knotted button,Divided thermometer pocket on left sleeve,Chest patch style pocket,Unisex,Long sleeves,White with black piping
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.