
Kng Active Chef Coat Sm Mens Black/Slate Ls
Mfr # 2122BKSLS
Zoro # G911293628
product price: $42.49
/eaKey Features
Style
Active Chef Coat
Color
Black with slate accents
Size
Small
Material
100% spun polyester Poplin
Sleeve Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2122BKSLS
Zoro #
G911293628
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
Long
Details
Style
Active Chef Coat
Item
Men's Chef Coat
Color
Black with slate accents
Material
100% spun polyester Poplin
Gender
Men's
Pattern
Contrast
Description
Men's chef coat,Small,100% spun polyester Poplin construction,Lightweight,Mesh ventilated shoulder,Divided thermometer pocket on left sleeve,Fabric covered buttons,Long sleeve,Black with slate accents
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.