
Kng Lg Active Chef Shirt Mens Black Ss
Mfr # 2126BKBKL
Zoro # G911293598
product price: $36.59
/eaKey Features
Color
Black
Style
Active Chef Shirt
Gender
Men's
Material
100% spun polyester
Sleeve Length
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2126BKBKL
Zoro #
G911293598
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Large
Sleeve Length
Short
Details
Color
Black
Item
Men's Active Chef Shirt
Style
Active Chef Shirt
Gender
Men's
Material
100% spun polyester
Pattern
Solid
Description
Men's active chef shirt,Large,100% spun polyester construction,Lightweight,Mesh ventilated sleeve,Divided thermometer pocket on left sleeve,Melamine buttons,Chest patch style pocket with button closure,Black color,Short sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.