
Kng Lg Baggy Chef Pans Checkered
Mfr # 1056L
Zoro # G111293947
product price: $32.99
/eaKey Features
Color
Checkered
Material
100% spun polyester
Gender
Unisex
Pattern
Checkered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056L
Zoro #
G111293947
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Large
Details
Item
Chef Pants
Color
Checkered
Material
100% spun polyester
Gender
Unisex
Pattern
Checkered
Description
Chef pants,Large,100% spun polyester construction,Baggy fit with tapered legs,Elastic waist with drawstring,Side pockets,Single rear pocket,Unisex,Checkered
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.