Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Lg Black Chef Coat 3/4 Sleeve

  • Mfr # 1660L

  • Zoro # G511293837


product price: $42.19
/ea

Key Features

Color
Black
Style
Chest Patch
Size
Large
Gender
Men's
Sleeve Length
46085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660L
Zoro #
G511293837
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Sleeve Length
46085 in

Details

Color
Black
Style
Chest Patch
Item
Men's Chef Coat
Gender
Men's
Material
100% spun polyester
Pattern
Solid

Description

Men's chef coat,Large,100% spun polyester construction,Stain resistant,Chest patch style pocket,Divided thermometer pocket on left sleeve,3/4 sleeve,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.