Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Lg Ladies Chef Coat Executive Long Sleeve

  • Mfr # 1879L

  • Zoro # G411294088


product price: $43.79
/ea

Key Features

Style
Executive Chef Coat
Color
White with black piping
Pattern
Contrast
Material
100% spun polyester
Sleeve Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1879L
Zoro #
G411294088
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Sleeve Length
Long

Details

Style
Executive Chef Coat
Item
Women's Executive Chef Coat
Color
White with black piping
Pattern
Contrast
Material
100% spun polyester
Gender
Ladies

Description

Women's executive chef coat,Large,100% spun polyester construction,Divided thermometer pocket on left sleeve,Fabric covered buttons,Side seam vents,Long sleeve,White with black piping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.