Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Lg Sushi Chef Coat Black/Red 3/4 Sleeve

  • Mfr # 2129BKRDL

  • Zoro # G411293715


product price: $51.99
/ea

Key Features

Color
Black/Red
Style
Sushi Chef Coat
Sleeve Length
46085 in
Material
Lightweight Polyester
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129BKRDL
Zoro #
G411293715
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Sleeve Length
46085 in

Details

Item
Sushi Coat
Color
Black/Red
Style
Sushi Chef Coat
Material
Lightweight Polyester
Gender
Unisex
Pattern
Contrast

Description

Sushi coat,Large size,Crossover front design,3/4 sleeve,1 side pocket,Black with Red accent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.