Zoro Homepage

Kng Lg Sushi Chef Coat White 3/4 Sleeve

  • Mfr # 2129WHWHL

  • Zoro # G311294041


product price: $42.39
/ea

Key Features

Color
White
Style
Crossover Front
Sleeve Length
46085 in
Gender
Unisex
Pattern
Contrast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129WHWHL
Zoro #
G311294041
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Sleeve Length
46085 in

Details

Item
Sushi Coat
Color
White
Style
Crossover Front
Gender
Unisex
Pattern
Contrast
Material
Lightweight Polyester

Description

Sushi coat,Large size,Crossover front design,3/4 sleeve,1 side pocket,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.