
Kng M Ladies Chef Coat Black Short Sleeve
Mfr # 1875M
Zoro # G311293921
product price: $27.55
/eaKey Features
Style
Chest Patch
Color
Black
Material
100% spun polyester
Sleeve Length
Short
Gender
Ladies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875M
Zoro #
G311293921
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Medium
Sleeve Length
Short
Details
Item
Women's Chef Coat
Style
Chest Patch
Color
Black
Material
100% spun polyester
Gender
Ladies
Pattern
Solid
Description
Women's chef coat,Medium,100% spun polyester construction,Chest patch style pocket,Stain resistant,Short sleeve,Black color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.