Zoro Homepage

Kng M Uptown Chef Coat Lw Slate/Black

  • Mfr # 2779SLBKM

  • Zoro # G111293985


product price: $28.65
/ea

Key Features

Style
Uptown Chef Coat
Color
Slate with a black collar
Gender
Unisex
Sleeve Length
Short
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2779SLBKM
Zoro #
G111293985
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Medium
Sleeve Length
Short

Details

Style
Uptown Chef Coat
Item
Uptown Chef Coat
Color
Slate with a black collar
Gender
Unisex
Material
Polyester
Pattern
Contrast

Description

Uptown chef coat,Medium size,Polyester construction,Lightweight,Front snap buttons,Stain resistant,Slate with a black collar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.