
Kng Sm Butcher Coat
Mfr # 1626S
Zoro # G911293918
product price: $27.29
/eaKey Features
Color
White
Style
Butcher Coat
Material
100% spun polyester
Sleeve Length
Long
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1626S
Zoro #
G911293918
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
Long
Details
Color
White
Style
Butcher Coat
Item
Butcher Coat
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Description
Butcher coat,Small,43 in (L),100% spun polyester construction,Side venting for pant pocket access,Two large pockets at waist,Snap front,White color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.