
Kng Sm Chef Coat Short Sleeve
Mfr # 1435S
Zoro # G911293659
product price: $22.25
/eaKey Features
Style
Patch Style
Color
White
Size
Small
Material
100% spun polyester
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1435S
Zoro #
G911293659
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
Short
Details
Item
Chef Coat
Style
Patch Style
Color
White
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Description
Chef coat,Small,100% spun polyester,Stain resistant,Left chest patch style pocket,Melamine buttons,Short sleeve,White color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.