
Kng Sm Denim Chef Coat Front Snap
Mfr # 2938DBLS
Zoro # G911294083
product price: $71.25
/eaKey Features
Color
Denim
Style
Front Snap
Gender
Unisex
Material
68% cotton, 30% polyester, 2% spandex
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2938DBLS
Zoro #
G911294083
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
Short
Details
Item
Chef Coat
Color
Denim
Style
Front Snap
Gender
Unisex
Material
68% cotton, 30% polyester, 2% spandex
Pattern
Solid
Description
Chef coat,Small size,Denim (68% cotton, 30% polyester, 2% spandex),Copper grommets,Breast pocket,Sleeve thermometer pocket,Front snap buttons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.