
Kng Sm Ladies Chef Coat Black Short Sleeve
Mfr # 1875S
Zoro # G211293892
product price: $28.45
/eaKey Features
Color
Black
Style
Chest Patch
Pattern
Solid
Material
100% spun polyester
Sleeve Length
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875S
Zoro #
G211293892
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
Short
Details
Color
Black
Item
Women's Chef Coat
Style
Chest Patch
Pattern
Solid
Material
100% spun polyester
Gender
Ladies
Description
Women's chef coat,Small,100% spun polyester construction,Chest patch style pocket,Stain resistant,Short sleeve,Black color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.