Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Sm Lw Chef Coat Black Long Sleeve

  • Mfr # 2577BLKS

  • Zoro # G011293887


product price: $26.69
/ea

Key Features

Color
Black
Size
Small
Style
Chef Coat
Gender
Unisex
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2577BLKS
Zoro #
G011293887
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Small
Sleeve Length
Long

Details

Color
Black
Style
Chef Coat
Item
Chef Coat
Gender
Unisex
Pattern
Solid
Material
Polyester

Description

Chef coat,Small size,Polyester construction,Lightweight,Stain resistant,Long Sleeve,Breast pocket,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.