
Kng Sm Sushi Chef Coat Black/Red 3/4 Sleeve
Mfr # 2129BKRDS
Zoro # G111293602
product price: $51.99
/eaKey Features
Style
Sushi Chef Coat
Color
Black/Red
Pattern
Contrast
Sleeve Length
46085 in
Material
Lightweight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2129BKRDS
Zoro #
G111293602
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Sleeve Length
46085 in
Details
Item
Sushi Coat
Style
Sushi Chef Coat
Color
Black/Red
Pattern
Contrast
Material
Lightweight Polyester
Gender
Unisex
Description
Sushi coat,Small size,Crossover front design,3/4 sleeve,1 side pocket,Black with Red accent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.