Zoro Homepage
This item is Discontinued.
Allpoints Kng Xl Active Chef Shirt Mens Red/Black Ss 2126RDBKXL

Kng Xl Active Chef Shirt Mens Red/Black Ss (Discontinued)

  • Mfr # 2126RDBKXL
  • Zoro # G811294138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126RDBKXL
Zoro #
G811294138
UPC #
-
Country of Origin
Unknown

Dimensions

Size
X-Large
Sleeve Length
Short

Details

Color
Red with black accents
Item
Men's Active Chef Shirt
Style
Active Chef Shirt
Material
100% spun polyester
Gender
Men's
Pattern
Contrast

Description

Men's active chef shirt,Extra large,100% spun polyester construction,Lightweight,Mesh ventilated sleeve,Divided thermometer pocket on left sleeve,Melamine buttons,Chest patch style pocket with button closure,Red color with black accents,Short sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.