Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Xl Baggy Chef Pans Checkered

  • Mfr # 1056XL

  • Zoro # G011293856


product price: $32.99
/ea

Key Features

Color
Checkered
Gender
Unisex
Pattern
Checkered
Material
100% spun polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056XL
Zoro #
G011293856
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL

Details

Color
Checkered
Item
Chef Pants
Gender
Unisex
Pattern
Checkered
Material
100% spun polyester

Description

Chef pants,Extra long,100% spun polyester construction,Baggy fit with tapered legs,Elastic waist with drawstring,Side pockets,Single rear pocket,Unisex,Checkered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.