
Kng Xl Baggy Cooks Pants Black
Mfr # 1421XL
Zoro # G711293958
product price: $32.29
/eaKey Features
Size
XL
Color
Black
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421XL
Zoro #
G711293958
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Details
Item
Chef Pants
Color
Black
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Description
Chef pants,Extra large,100% spun polyester construction,2 side pockets 1 rear pocket,Relaxed fit,Elastic waist with drawstring,Baggy fit with tapered legs,Unisex,Black color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.