Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Xl Chef Coat Short Sleeve

  • Mfr # 1435XL

  • Zoro # G211293618


product price: $22.29
/ea

Key Features

Style
Left Chest Patch Style Pocket
Color
White
Size
XL
Pattern
Solid
Material
100% spun polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435XL
Zoro #
G211293618
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Sleeve Length
Short

Details

Style
Left Chest Patch Style Pocket
Item
Chef Coat
Color
White
Pattern
Solid
Material
100% spun polyester
Gender
Unisex

Description

Chef coat,Extra Large,100% spun polyester,Stain resistant,Left chest patch style pocket,Melamine buttons,Short sleeve,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.